• The item cannot be ordered due to missing prices.

WCHX 060202 UNI

Article no.: 268480 UNI

Product details

Technical Data

ISO code indexable insert WCHX 060202
Corner radius 0.2 mm
Grade HB7130
Tool material Carbide
Main application UNI
Type UNI
Cutting speed vc main application 65 m/min - 200 m/min
suitable for tool dia. Dc 11 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268480 UNI
EAN / GTIN 4045197470560
Manufacturer number 268480 UNI

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
65
Graphite, GRP, CRP
N
Uni
 
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 11.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart