{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WCHX 05T104 | |
Corner radius | 0.4 mm | |
Grade | HB7120 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Type | SM | |
Cutting speed vc main application | 110 m/min - 220 m/min | |
Cutting speed vc secondary application | 110 m/min - 140 m/min | |
suitable for tool dia. Dc | 10 mm | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for turning |
Article number | 268478 SM | |
EAN / GTIN | 4045197470485 | |
Manufacturer number | 268478 SM |