• The item cannot be ordered due to missing prices.

WCHX 040104, Type: ALU

Article no.: 268474 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 040104
Corner radius 0.2 mm
Grade HU70AL
Tool material Carbide
Main application N
Secondary application K
Type ALU
Cutting speed vc main application 300 m/min - 600 m/min
Cutting speed vc secondary application 180 m/min
suitable for tool dia. Dc 8 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268474 ALU
EAN / GTIN 4045197470348
Manufacturer number 268474 ALU

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
400
Alu > 10% Si
N
300
GG(G)
K
180
Graphite, GRP, CRP
N
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 8.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart