{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-kod izmjenjive rezne pločice | WCHX 040102 | |
Kutni radijus | 0,2 mm | |
Vrsta | HU70AL | |
Rezni materijal | Carbide | |
Glavna primjena | N | |
Dodatna primjena | K | |
Tip | ALU | |
Brzina reza vc glavna primjena | 300 m/min - 600 m/min | |
Brzina reza vc sporedna primjena | 180 m/min | |
suitable for tool dia. Dc | 8 mm | |
Broj zamjena/oštrica | 3 | |
Type of product | Indexable insert for turning |
Article number | 268472 ALU | |
EAN / GTIN | 4045197470287 | |
Manufacturer number | 268472 ALU |