• The item cannot be ordered due to missing prices.

ZCMX 10T302 HUZ310

Article no.: 268429 HUZ310

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZCMX 10T302
    Corner radius 0.2 mm
    Grade HUZ310
    Tool material Carbide
    Main application N
    Cutting conditions continuous
    Cutting depth ap 0.2 mm - 4 mm
    Feed rate f when turning 0.05 mm - 0.4 mm
    Feed rate f when drilling 0.03 mm - 0.3 mm
    Cutting speed vc main application 200 m/min - 600 m/min
    suitable for tool dia. Dc 20 mm
    Coating uncoated
    Number of changes/inserts 2
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268429 HUZ310
    EAN / GTIN 4062406273026
    Manufacturer number 268429 HUZ310

    Application Table

    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart