• The item cannot be ordered due to missing prices.

ZCMX 060204 HBZ035

Article no.: 268423 HBZ035

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZCMX 060204
    Corner radius 0.4 mm
    Grade HBZ035
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Cutting depth ap 0.4 mm - 2 mm
    Feed rate f when turning 0.1 mm - 0.3 mm
    Feed rate f when drilling 0.03 mm - 0.12 mm
    Cutting speed vc main application 50 m/min - 190 m/min
    suitable for tool dia. Dc 12 mm
    Coating PVD
    Number of changes/inserts 2
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268423 HBZ035
    EAN / GTIN 4062406286910
    Manufacturer number 268423 HBZ035

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart