• The item cannot be ordered due to missing prices.

ZCMX 050204 HBZ030

Article no.: 268420 HBZ030

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 050204
Corner radius 0.4 mm
Grade HBZ030
Tool material Carbide
Main application P
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 70 m/min - 200 m/min
suitable for tool dia. Dc 10 mm
Coating CVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268420 HBZ030
EAN / GTIN 4062406271701
Manufacturer number 268420 HBZ030

Application Table

continuous
 
wet maximum
 

Description

Version:

Harder substrate for longer tool life with thinner CVD coating. Especially for facing and longitudinal turning applications.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart