• The item cannot be ordered due to missing prices.

Quick-change boring bar carbide 8/04 mm

Article no.: 268115 8/04

Select article variation and quantity

Shank ⌀ DS / insert size (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type left-hand
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08X SDUCR/L04
Setting angle κ 93 degrees
suitable indexable insert DC.. 04T0..
Minimum pre-drill ⌀ Dmin 5.6 mm
Centre offset L3 3 mm
Usable depth T 1.5 mm
Neck width L4 4 mm
Head length L1 26 mm
Overall length L 57 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268115 8/04
EAN / GTIN 4062406584115
Manufacturer number 268115 8/04

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart