Carbide quick-change boring bar E.. SDUCR 93°, for indexable inserts DC.., right-hand, Shank ⌀ DS / insert size: 8/04mm

Article no.: 268114 8/04
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ DS / insert size (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type right-hand
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08X SDUCR/L04
Setting angle κ 93 degrees
suitable indexable insert DC.. 04T0..
Minimum pre-drill ⌀ Dmin 5.6 mm
Centre offset L3 3 mm
Usable depth T 1.5 mm
Neck width L4 4 mm
Head length L1 26 mm
Overall length L 57 mm
Set of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 268114 8/04
EAN / GTIN 4062406584009
Manufacturer number 268114 8/04
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart