• The item cannot be ordered due to missing prices.

Quick-change boring bar carbide, right-hand, Shank dia. DS / insert size: 8/04mm

Article no.: 268112 8/04

Select article variation and quantity

Shank dia. DS / insert size (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type right-hand
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E08X SDQCR/L04
Setting angle κ 107.5 degrees
suitable indexable insert DC.. 04T0..
Minimum pre-drill ⌀ Dmin 5.2 mm
Centre offset L3 2.6 mm
Usable depth T 1.1 mm
Neck width L4 4 mm
Head length L1 26 mm
Overall length L 57 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268112 8/04
EAN / GTIN 4062406583989
Manufacturer number 268112 8/04

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart