• The item cannot be ordered due to missing prices.

Quick-change boring bar carbide, right-hand, Shank ⌀ DS / insert size: 8/03mm

Article no.: 268110 8/03

Select article variation and quantity

Shank ⌀ DS / insert size (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 3 mm
Application type right-hand
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E08X SCLCR/L03
Setting angle κ 95 degrees
suitable indexable insert CC.. 0301..
Minimum pre-drill ⌀ Dmin 5 mm
Centre offset L3 2.5 mm
Neck width L4 4 mm
Head length L1 26 mm
Overall length L 57 mm
Pack of insert screws 269028 13
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268110 8/03
EAN / GTIN 4062406583965
Manufacturer number 268110 8/03

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart