• The item cannot be ordered due to missing prices.

VCGW 160408 FN NL

Article no.: 266000 NL
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Type d'arête de coupe Unit price incl. VAT
  • Facility for resharpening: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGW 160408 FN
    Grade MCD
    Facility for resharpening yes
    Tool material MCD
    Coating uncoated
    Cutting conditions continuous
    Cutting edge version NL
    Cutting depth ap 0.01 mm - 0.2 mm
    Feed f 0.005 mm/rev. - 0.1 mm/rev.
    Cutting speed vc main application 150 m/min - 1,600 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 266000 NL
    EAN / GTIN 4062406096281
    Manufacturer number 266000 NL

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Ti > 850 N/mm²
    S
    GRP, CRP
    N
    Graphite
    N
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Exécution:

    MCD - Diamant monocristallin, arêtes de coupe découpées au laser.
    Préparation d'arête pour métaux non ferreux à copeaux longs.

    Utilisation:

    Pour la superfinition pour des surfaces optimales.

    Recommandation(s):

    Pour des résultats optimaux, utilisez le système GARANT Master Eco. Il est également possible d’utiliser tous les porte-outils et barres d’alésage ISO adaptés.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart