{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DCGT 070202 FN | |
Eckenradius | 0.2 mm | |
Sorte | PCD | |
Tool material | PCD | |
Schnittbedingung | continuous | |
Schneidkantenausführung | TWF | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.03 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc for alu < 10 % Si | 400 m/min - 3,500 m/min | |
Cutting speed vc for G(C)RP | 400 m/min - 900 m/min | |
Number of changes/inserts | 1 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Rake | 6 degrees | |
Type of product | Indexable insert for turning |
Article number | 265832 TWF | |
EAN / GTIN | 4045197449023 | |
Manufacturer number | 265832 TWF | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |