• The item cannot be ordered due to missing prices.

CCGT 09T302 FN, PCD, Cutting edge version: TWM

Article no.: 265812 TWM

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T302 FN
Corner radius 0.2 mm
Grade PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version TWM
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc for alu < 10 % Si 400 m/min - 3,500 m/min
Cutting speed vc for non-ferrous metals 300 m/min - 2,200 m/min
Cutting speed vc for G(C)RP 400 m/min - 900 m/min
Number of changes/inserts 1
Finishing/roughing assignment Semi-roughing
Rake 6 degrees
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265812 TWM
EAN / GTIN 4045197448934
Manufacturer number 265812 TWM

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Ti > 850 N/mm²
S
CuZn
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
General machining, stable cutting edge for high metal removal rates.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart