{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGW 060204 FN | |
Corner radius | 0.4 mm | |
Grade | PCD | |
Tool material | PCD | |
Cutting conditions | continuous | |
Cutting edge version | N | |
Cutting depth ap | 0.1 mm - 2.5 mm | |
Feed f | 0.03 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc for alu < 10 % Si | 300 m/min - 2,000 m/min | |
Cutting speed vc for non-ferrous metals | 300 m/min - 1,500 m/min | |
Cutting speed vc for G(C)RP | 150 m/min - 600 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Rake | 0 degrees | |
Type of product | Indexable insert for turning |
Article number | 265805 N | |
EAN / GTIN | 4045197447692 | |
Manufacturer number | 265805 N | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |