{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CCMW 060204 | |
Eckenradius | 0.4 mm | |
Sorte | BUX220 | |
Schneidstoff | CBN | |
Schnittbedingung | continuous | |
Schneidkantenausführung | M | |
Cutting depth ap | 0.1 mm - 0.5 mm | |
Vorschub f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 80 m/min - 200 m/min | |
Number of changes/inserts | 1 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265752 M | |
EAN / GTIN | 4045197818034 | |
Manufacturer number | 265752 M | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |