{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMW 060202 | |
Corner radius | 0.2 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265608 ME | |
EAN / GTIN | 4960664528776 | |
Manufacturer number | TBZ01191 |
This article |
Recommendations |
||
---|---|---|---|
CCMW 060202, KBN25M, Type: ME |
|||
Number of changes/inserts | 2 | 1 | 2 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
Tool material | CBN | CBN | CBN |
Cutting depth ap | 0.05 mm - 0.5 mm | 0.1 mm - 0.5 mm | 0.03 mm - 0.12 mm |
Grade | KBN25M | BUX220 | BU7220 |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |