• The item cannot be ordered due to missing prices.

TCGW 16T308, BU7220, Cutting edge version: G

Article no.: 265454 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCGW 16T308
Corner radius 0.8 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.03 mm - 0.12 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 160 m/min
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265454 G
EAN / GTIN 4045197895677
Manufacturer number 265454 G

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 3 cutters.

Downloads & documents

Compare with similar products

This article


Recommendations


TCGW 16T308, BU7220, Cutting edge version: G

TCGW 16T308, BU7220, Cutting edge version: G

Corner radius 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert TCGW 16T308 TNMA 160408 TNGA 160408
Cutting edge version G M G
Cutting conditions continuous; heavily interrupted; slightly interrupted continuous; slightly interrupted continuous; slightly interrupted; heavily interrupted
Grade BU7220 BUX220 BU7220
Cutting speed vc main application 120 m/min - 160 m/min 80 m/min - 200 m/min 90 m/min - 140 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart