Indexable insert for turning CCGW 09T304, CBN (5° / 7°), Cutting edge version: G

Article no.: 265415 G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
145 pieces in stock 145 pieces available in 11-14 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGW 09T304
Corner radius 0.4 mm
Type BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting depth ap 0.03 mm - 0.12 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 160 m/min
Cutting edge version G
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265415 G
EAN / GTIN 4045197895547
Manufacturer number 265415 G
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart