• The item cannot be ordered due to missing prices.

Boring bar base body Steel DM DM/60

Article no.: 264910 DM/60

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 5×D
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 60 mm
Boring depth up to 5×D
System DM
Through-coolant yes
Overall length L 508 mm
Centre offset H base body 10 mm
Assembly bolt 269025 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264838; 264839
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264910 DM/60
EAN / GTIN 4251414902206
Manufacturer number TLC01190

Description

Version:

With cooling water connection 1/8-27 NPT.

Note:

Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart