• The item cannot be ordered due to missing prices.

Boring bar base body Steel QC QC/32

Article no.: 264900 QC/32

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 5×D
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 32 mm
Boring depth up to 5×D
System QC
Through-coolant yes
Overall length L 268 mm
Centre offset H base body 6 mm
Assembly bolt 269025 2
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264834; 264835
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264900 QC/32
EAN / GTIN 4251414902350
Manufacturer number TPC01930

Description

Version:

With cooling water connection 1/8-27 NPT.

Note:

Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart