• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar shank vibration damping QC/32

Article no.: 264898 QC/32

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 15×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 15×D
Vibration damped
System QC
Through-coolant yes
Overall length L 544 mm
Centre offset H base body 6 mm
non-clamping range S 179 mm
recommended clamping length 128 mm
Assembly bolt set 269026 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264898 QC/32
EAN / GTIN 4062406773625
Manufacturer number 264898 QC/32

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart