• The item cannot be ordered due to missing prices.

Cutting head ST/2

Article no.: 264827 ST/2

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 12 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 32 mm
ISO code cutting head PCLNL
suitable indexable insert CN.. 1204..
Approach angle 95 degrees
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Overall length L 35 mm
Lever 320612 P01
Lever screw 320611 P01
Spring pin 320618 P01
Shim 320610 P01
Insert assignment right-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264827 ST/2
EAN / GTIN 2050001912114
Manufacturer number 250033 32/12

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart