• The item cannot be ordered due to missing prices.

Cutting head, right-hand, System / insert size: ST/1

Article no.: 264826 ST/1

Select article variation and quantity

System / insert size Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 12 mm
Application type right-hand
Through-coolant yes
Cutting point / joint 25 mm
ISO code cutting head PCLNR
suitable indexable insert CN.. 1204..
Approach angle 95 degrees
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Overall length L 35 mm
Lever 320612 P01
Lever screw 320611 P01
Spring pin 320618 P01
Shim 320610 P01
Insert assignment left-hand and neutral
Type of product Cutting head

Identification & Classification

Article number 264826 ST/1
EAN / GTIN 2050002058118
Manufacturer number 250032 25/12

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart