• The item cannot be ordered due to missing prices.

Boring bar, steel, left-hand, Shank ⌀ / insert size: 12/07mm

Article no.: 261379 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12L SVOCR/L07
Setting angle κ 140 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 6.5 mm
Clamping height L2 11 mm
Head length L1 24 mm
Overall length L 140 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261379 12/07
EAN / GTIN 4062406710804
Manufacturer number 261379 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart