• The item cannot be ordered due to missing prices.

Boring bar steel 20/11 mm

Article no.: 261345 20/11
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20R SVQCR/L11
Setting angle κ 107.5 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 13 mm
Clamping height L2 19 mm
Head length L1 26.1 mm
Overall length L 200 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261345 20/11
EAN / GTIN 4045197656186
Manufacturer number 261345 20/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart