• The item cannot be ordered due to missing prices.

Boring bar steel 16/11 mm

Article no.: 261339 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A16M SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 2 mm
Clamping height L2 15 mm
Neck width L4 9.5 mm
Head length L1 30 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261339 16/11
EAN / GTIN 4045197654106
Manufacturer number 261339 16/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart