• The item cannot be ordered due to missing prices.

Boring bar HSS 16/11 mm

Article no.: 261334 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 16 mm
    Insert size 11 mm
    Application type right-hand
    Boring depth up to 5×D
    Tool material HSS
    Standard Works standard
    Through-coolant yes
    ISO code toolholder AH16Q SVUCR/L11
    Setting angle κ 93 degrees
    suitable indexable insert VC.. 1103..
    Minimum pre-drill ⌀ Dmin 21 mm
    Centre offset L3 11 mm
    Clamping height L2 15 mm
    Head length L1 20 mm
    Overall length L 180 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261334 16/11
    EAN / GTIN 4045197654014
    Manufacturer number 261334 16/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart