• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/16 mm

Article no.: 261315 12/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 16 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder SVACR/L 1212M16
suitable indexable insert VC.. 1604..
Functional width L4 12 mm
Head length L1 40 mm
Overall length L 150 mm
Pack of insert screws 269021 2
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261315 12/16
EAN / GTIN 4045197798169
Manufacturer number 261315 12/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart