• The item cannot be ordered due to missing prices.

Screw-on toolholder 10/11 mm

Article no.: 261314 10/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVACR/L 1010M11
suitable indexable insert VC.. 1103..
Functional width L4 10 mm
Head length L1 26 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261314 10/11
EAN / GTIN 4045197798077
Manufacturer number 261314 10/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart