• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/11 mm

Article no.: 261313 12/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 11 mm
Application type left-hand
Norm DIN ISO 5610
Through-coolant no
ISO code toolholder SVJCR/L 1212F11
suitable indexable insert VC.. 1103..
Functional width L4 16 mm
Head length L1 21.5 mm
Overall length L 80 mm
Pack of insert screws 269028 22
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261313 12/11
EAN / GTIN 4045197655950
Manufacturer number 261313 12/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart