• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/11 mm

Article no.: 261312 12/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 12 mm
    Insert size 11 mm
    Application type right-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder SVJCR/L 1212F11
    suitable indexable insert VC.. 1103..
    Functional width L4 16 mm
    Head length L1 21.5 mm
    Overall length L 80 mm
    Pack of insert screws 269028 22
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261312 12/11
    EAN / GTIN 4045197655943
    Manufacturer number 261312 12/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart