{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261174 PV720 | |
EAN / GTIN | 4960664726110 | |
Manufacturer number | TLD07560 |
This article |
Recommendations |
|
---|---|---|
VBMT 110304, Grade: PV720 |
||
Number of changes/inserts | 2 | 2 |
Tool material | Cermet | Cermet |
Cutting conditions | continuous | continuous |
Grade | PV720 | CU7010 |
Chip breaker | HQ | SS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. |
Main application | P | P |