This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

VBMT 110304, Grade: CA515

Article no.: 261174 CA515

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBMT 110304
Corner radius 0.4 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker HQ
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 110 m/min - 390 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261174 CA515
Manufacturer number TAB07410

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VBMT 110304, Grade: CA515

VBMT 110304, Grade: CA515

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert VBMT 110304 VBMT 110304 VBMT 110304 VBMT 110304
Cutting depth ap 0.5 mm - 2 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm
Grade CA515 HB7010-1 HB7120-1 HB7415-1
Chip breaker HQ SS VS TIS
Feed f 0.05 mm/rev. - 0.25 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.3 mm/rev.
Main application P P M S

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart