{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT160402 | |
Corner radius | 0.2 mm | |
Type | HB7140-2 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Cutting conditions | heavily interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 230 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261150 HB7140-2 | |
EAN / GTIN | 4067263329817 | |
Manufacturer number | 261150 HB7140-2 | |
Manufacturer | Sumitomo Electric Hartmetall GmbH, Konrad-Zuse-Str. 9, 47877 WILLICH, Germany |