• The item cannot be ordered due to missing prices.

Boring bar steel 25/16 mm

Article no.: 261130 25/16
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R SVQBR/L16
Setting angle κ 107.5 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Head length L1 40 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261130 25/16
EAN / GTIN 4045197653659
Manufacturer number 261130 25/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart