• The item cannot be ordered due to missing prices.

Boring bar steel 16/11 mm

Article no.: 261125 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 16 mm
    Insert size 11 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A16M SVJBR/L11
    Setting angle κ 142 degrees
    suitable indexable insert VB.. 1103..
    Minimum pre-drill ⌀ Dmin 22 mm
    Centre offset L3 2 mm
    Clamping height L2 15 mm
    Neck width L4 9.5 mm
    Head length L1 31.4 mm
    Overall length L 150 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261125 16/11
    EAN / GTIN 4045197778390
    Manufacturer number 261125 16/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart