• The item cannot be ordered due to missing prices.

Boring bar carbide 16/11 mm

Article no.: 261112 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 16 mm
    Insert size 11 mm
    Application type right-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard Works standard
    Through-coolant yes
    ISO code toolholder E16R SVJBR/L 11
    Setting angle κ 142 degrees
    suitable indexable insert VB.. 1103..
    Minimum pre-drill ⌀ Dmin 22 mm
    Centre offset L3 2 mm
    Clamping height L2 15 mm
    Neck width L4 9.5 mm
    Head length L1 31.4 mm
    Overall length L 200 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261112 16/11
    EAN / GTIN 4062406398019
    Manufacturer number 261112 16/11

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart