{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Plattengröße | 11 mm | |
Einsatzart | right-hand | |
Standard | Works standard | |
Innenkühlung | no | |
ISO-Code Halter | SVJBR/L 2020K11 | |
passende Wendeschneidplatte | VB.. 1103.. | |
Functional width L4 | 25 mm | |
Head length L1 | 23 mm | |
Overall length L | 125 mm | |
Wendeplattenschrauben-Set | 269028 22 | |
Setting angle κ | 93 degrees | |
Anwendung | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261108 20/11 | |
EAN / GTIN | 4045197655776 | |
Manufacturer number | 261108 20/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |