• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/16 mm

Article no.: 261107 20/16
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVHBR/L 2020K16
suitable indexable insert VB.. 1604..
Functional width L4 25 mm
Head length L1 16 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261107 20/16
EAN / GTIN 4045197655745
Manufacturer number 261107 20/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart