{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
ISO code toolholder | SVJBR/L 2525X16 | |
suitable indexable insert | VB.. 1604.. | |
Functional width L4 | 32 mm | |
Head length L1 | 40 mm | |
Overall length L | 111.5 mm | |
Pack of insert screws | 269023 3 | |
Shim | 259033 5 | |
Shim screw | 269013 1 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261102 25/16 | |
Manufacturer number | 261102 25/16 |