{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 16T304 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260956 HB7140-1 | |
EAN / GTIN | 4045197819314 | |
Manufacturer number | 260956 HB7140-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
TCMT 16T304, Grade: HB7140-1 |
||||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.1 mm - 1 mm | 0.1 mm - 1 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | M | M | M | M | M | M | M |