{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH25R STFCR/L16 | |
Setting angle κ | 90 degrees | |
suitable indexable insert | TC.. 16T3.. | |
Minimum pre-drill ⌀ Dmin | 28 mm | |
Centre offset L3 | 17 mm | |
Clamping height L2 | 23 mm | |
Head length L1 | 40 mm | |
Overall length L | 200 mm | |
Set of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260922 25/16 | |
EAN / GTIN | 4045197653468 | |
Manufacturer number | 260922 25/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |