• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank / insert size: 12/11mm

Article no.: 260905 12/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder STJCR/L 1212M11
suitable indexable insert TC.. 1102..
Functional width L4 12 mm
Head length L1 16 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260905 12/11
EAN / GTIN 4045197798046
Manufacturer number 260905 12/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart