• The item cannot be ordered due to missing prices.

SC.T 120408, Grade: HB7035-1

Article no.: 260766 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCMT 120408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260766 HB7035-1
EAN / GTIN 4045197874450
Manufacturer number 260766 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SC.T 120408, Grade: HB7035-1

SC.T 120408, Grade: HB7035-1

Number of changes/inserts 4 4 4 4 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning
Cutting conditions heavily interrupted slightly interrupted slightly interrupted continuous slightly interrupted
Cutting depth ap 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.12 mm/rev. - 0.3 mm/rev.
Main application P P P P P
Cutting speed vc main application 100 m/min - 320 m/min 120 m/min - 350 m/min 120 m/min - 350 m/min 120 m/min - 440 m/min 100 m/min - 280 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart