• The item cannot be ordered due to missing prices.

Boring bar, steel 20/09 mm

Article no.: 260725 20/09
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20Q SSKCR/L09
Setting angle κ 75 degrees
suitable indexable insert SC.. 09T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 19 mm
Overall length L 180 mm
Overhang L1 60 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260725 20/09
EAN / GTIN 4045197945136
Manufacturer number 260725 20/09

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart