Clamping toolholder SSDCN 45°, for indexable inserts SC.., neutral

Article no.: 260711 20/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type neutral
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSDCN 2020K12
suitable indexable insert SC.. 1204..
Functional width L4 neutral holders 10 mm
Overhang L1 neutral holders 11.2 mm
Overall length L neutral holders 125 mm
Set of insert screws 269028 20
Shim 269005 9
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260711 20/12
EAN / GTIN 4045197880819
Manufacturer number 260711 20/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart