Clamping toolholder SSSCL 45°, for indexable inserts SC.., left-hand

Article no.: 260707 25/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSSCR/L 2525M12
suitable indexable insert SC.. 1204..
Functional width L4 32 mm
Head length L1 25 mm
Overall length L 150 mm
Set of insert screws 269028 20
Shim 269005 9
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260707 25/12
EAN / GTIN 4045197653352
Manufacturer number 260707 25/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart