• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/12 mm

Article no.: 260704 20/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSBCR/L 2020K12
suitable indexable insert SC.. 1204..
Functional width L4 17 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 20
Shim 269005 9
Shim screw 269013 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260704 20/12
EAN / GTIN 4045197878120
Manufacturer number 260704 20/12

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart