• The item cannot be ordered due to missing prices.

RC.X 1204 HB7010-1

Article no.: 260650 HB7010-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RCMX 1204
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Toleranz M
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 440 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260650 HB7010-1
EAN / GTIN 4045197801852
Manufacturer number 260650 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart